Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, 45deg Elbow Shape

  • Mfr # 4S24FHA24

  • Zoro # G5512978


product price: $228.98
/ea
Free Shipping & Returns

Key Features

Fitting Size
1-1/2 in
Fitting Connection Type
Flange x Crimp
Fitting Shape
45 Degrees Elbow
For Hose I.D.
1 1/2 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4S24FHA24
Zoro #
G5512978
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1-1/2 in
Hose Dash Size
24
Length (In.)
8.43
For Hose Dash Size
-24
Hose Fitting B Size
1 1/2 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
Flange x Crimp
Fitting Shape
45 Degrees Elbow
For Hose I.D.
1 1/2 in
Fitting Material
Steel x Steel
Standards
SAE J1176
For Use With Hose Series
EC525-12;-16;-20;-24;-32; EC600-12;-16; EC810-12;-16; H430-6;-8;-10;-12;-16;-20;-24;-32; H430R-6;-8;-10;-12;-16;-20;-24;-32; H464-12;-16;-20;-24;-32; H471-12;-16;-20;-24
Hydraulic Hose I.D.
1 1/2 in
Hydraulic Fitting Connection Type
Crimpable
Hydraulic Fitting Thread Type
Male Universal
Finish
Dura Kote(TM)
Hose Fitting A Gender
Male
Material Grade
12L14, 12L15
Fitting Movement
Rigid
Hose Fitting A Connection Type
Flange
Thread Type
Flange
Hose Fitting B Connection Type
Crimp
Reusable
No
Hose Fitting B Gender
Genderless
Vacuum Rating
Not Rated
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -24, For Use With Hose Series EC525-12;-16;-20;-24;-32; EC600-12;-16; EC810-12;-16; H430-6;-8;-10;-12;-16;-20;-24;-32; H430R-6;-8;-10;-12;-16;-20;-24;-32; H464-12;-16;-20;-24;-32; H471-12;-16;-20;-24, For Hose I.D. 1 1/2 in, Fitting Shape 45 Degrees Elbow, Rigid, Vacuum Rating Not Rated, Thread Type Flange, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.