Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, 45deg Elbow Shape

  • Mfr # 4SA12FRA12

  • Zoro # G5515708


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Fitting Size
1-3/16 in x 3/4 in
Fitting Connection Type
ORS x Crimp
Fitting Shape
45 Degrees Elbow
For Hose I.D.
3/4 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4SA12FRA12
Zoro #
G5515708
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1-3/16 in x 3/4 in
Length (In.)
4.28
Hydraulic Fitting Thread Size
1-3/16"-12
Hose Dash Size
12
For Hose Dash Size
-12
Thread Size
1-3/16"-12
Hose Fitting B Size
3/4 in
Hose Fitting A Size
1 3/16 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
ORS x Crimp
Fitting Shape
45 Degrees Elbow
For Hose I.D.
3/4 in
Fitting Material
Steel x Steel
Hydraulic Hose I.D.
3/4 in
Finish
Dura Kote(TM)
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16
Hydraulic Fitting Thread Type
Female ORS Swivel
Standards
SAE J1176
Hose Fitting B Connection Type
Crimp
Thread Type
ORS
Hose Fitting B Gender
Genderless
Hose Fitting A Gender
Female
Fitting Movement
Swivel
Hose Fitting A Connection Type
ORS
Vacuum Rating
Not Rated
Material Grade
12L14, 12L15
Reusable
No
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16, For Hose I.D. 3/4 in, Thread Size 1-3/16 In.-12, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.