Hydraulic Hose Fitting, 90deg Elbow Shape
Mfr # 4S8BFB8
Zoro # G5529078
product price: $53.69
/eaKey Features
Fitting Size
1/2 in x 1/2 in
Fitting Connection Type
BSPP x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4S8BFB8
Zoro #
G5529078
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
1/2 in x 1/2 in
Length (In.)
2.58
Hose Dash Size
8
Hydraulic Fitting Thread Size
1/2"-14
For Hose Dash Size
-8
Hose Fitting B Size
1/2 in
Thread Size
1/2"-14
Hose Fitting A Size
1/2 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series EC525-12 to -32; EC810-12; -16; FC254-12 to -32; FC273B-12; -16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12 to -32; GH506-12 to -32, For Hose I.D. 1/2 in, Thread Size 1/2 In.-14, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type BSPP, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.