Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, Straight, 1-1/4

  • Mfr # 1AA20MP20

  • Zoro # G6425544


product price: $68.69
/ea

Key Features

Fitting Size
1-1/4 in x 1-1/4 in
Fitting Connection Type
NPTF x Crimp
Fitting Shape
Straight
For Hose I.D.
1 1/4 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AA20MP20
Zoro #
G6425544
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1-1/4 in x 1-1/4 in
Length (In.)
3.52
Hose Dash Size
20
Hydraulic Fitting Thread Size
1-1/4"-11-1/2
For Hose Dash Size
-20
Hose Fitting A Size
1 1/4 in
Hose Fitting B Size
1 1/4 in
Thread Size
1-1/4"-11-1/2

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
NPTF x Crimp
Fitting Shape
Straight
For Hose I.D.
1 1/4 in
Fitting Material
Steel x Steel
Hydraulic Fitting Connection Type
Crimpable
Finish
Zinc, Trivalent Chromium
Hydraulic Fitting Thread Type
Male NPT
Hydraulic Hose I.D.
1 1/4 in
Standards
SAE/JIC
For Use With Hose Series
2661(-12 through -32); FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681; GH781; GH793
Reusable
No
Fitting Movement
Rigid
Hose Fitting A Connection Type
NPTF
Material Grade
12L14, 12L15
Hose Fitting B Gender
Genderless
Hose Fitting A Gender
Male
Hose Fitting B Connection Type
Crimp
Thread Type
NPTF
Vacuum Rating
Not Rated
Material
Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -20, For Use With Hose Series 2661(-12 through -32); FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681; GH781; GH793, For Hose I.D. 1 1/4 in, Thread Size 1-1/4 In.-11-1/2, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.