Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1BA16FJ16
Zoro #
G7576685
UPC #
-
Country of Origin
United States
Dimensions
For Hose Dash Size
-16
Hydraulic Fitting Thread Size
1-5/16"-12
Length (In.)
3.29
Hose Dash Size
16
Details
Item
Hydraulic Hose Fitting
Fitting Shape
Straight
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
GH493
Hydraulic Hose I.D.
1"
Hydraulic Fitting Thread Type
Female JIC Swivel
Finish
Trivalent Chromium Zinc
Fitting Material
Steel
Thread Angle (Deg.)
37
Standards
SAE/JIC
Fitting Type
Straight
Description
Hydraulic Hose Fitting, For Hose Dash Size -16, For Use With Hose Series GH493, Fitting Shape Straight, Fitting Material Steel, SAE/JIC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.