This item is Discontinued.

Eaton Aeroquip Hydraulic Hose Fitting, Straight, 3/16 38-190627-4-4

Hydraulic Hose Fitting, Straight, 3/16 (Discontinued)

  • Mfr # 38-190627-4-4
  • Zoro # G1990628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38-190627-4-4
Zoro #
G1990628
UPC #
-
Country of Origin
United States

Dimensions

For Hose Dash Size
-4
Hydraulic Fitting Thread Size
1/4"-18
Length (In.)
1.54
Hose Dash Size
4

Details

Item
Hydraulic Hose Fitting
Fitting Shape
Straight
Hydraulic Fitting Connection Type
Reusable
For Use With Hose Series
2807
Hydraulic Hose I.D.
3/16"
Hydraulic Fitting Thread Type
Male NPT
Finish
Brass,Trivalent Chromium Zinc
Fitting Material
Brass/Steel
Standards
SAE/JIC
Fitting Type
Straight

Description

Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series 2807, Fitting Shape Straight, Fitting Material Brass/Steel, SAE/JIC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.