This item is Discontinued.

Eaton Aeroquip Hydraulic Hose Fitting, Straight, 3/4 1BA12FJ12

Hydraulic Hose Fitting, Straight, 3/4 (Discontinued)

  • Mfr # 1BA12FJ12
  • Zoro # G7479972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1BA12FJ12
Zoro #
G7479972
UPC #
-
Country of Origin
United States

Dimensions

For Hose Dash Size
-12
Hydraulic Fitting Thread Size
1-1/16"-12
Length (In.)
2.84
Hose Dash Size
12

Details

Item
Hydraulic Hose Fitting
Fitting Shape
Straight
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
GH493
Hydraulic Hose I.D.
3/4"
Hydraulic Fitting Thread Type
Female JIC Swivel
Finish
Trivalent Chromium Zinc
Fitting Material
Steel
Standards
SAE/JIC
Thread Angle (Deg.)
37
Fitting Type
Straight

Description

Hydraulic Hose Fitting, For Hose Dash Size -12, For Use With Hose Series GH493, Fitting Shape Straight, Fitting Material Steel, SAE/JIC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.