Hydraulic Hose Fitting, Straight, 3/4
Mfr # 4772-12B
Zoro # G7075503
product price: $35.89
/eaKey Features
Fitting Size
3/4 in x 5/8 in
Fitting Connection Type
Hose Barb x Hose Barb
Fitting Shape
Straight
For Hose I.D.
3/4 in
Fitting Material
Brass x Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4772-12B
Zoro #
G7075503
UPC #
-
Country of Origin
Mexico
Dimensions
Fitting Size
3/4 in x 5/8 in
Hose Dash Size
12
Length (In.)
3.57
For Hose Dash Size
-12
Barb Size
3/4 in
Hose Fitting A Size
3/4 in
Overall Length
3.57 mm
Hose Fitting B Size
5/8 in
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -12, For Use With Hose Series 2556, 2565, FC332, FC647, H201, For Hose I.D. 3/4 in, 300 psi, Fitting Shape Straight, Barb Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, CA360, Overall Length 3.57 mm, Reusable Yes, SAE/JIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.