Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, Straight, 3/8

  • Mfr # 4753-6-6B

  • Zoro # G6986673


product price: $21.15
/ea

Key Features

Fitting Size
3/8 in x 3/8 in
Fitting Connection Type
Hose Barb x NPT
Fitting Shape
Straight
For Hose I.D.
3/8 in
Fitting Material
Brass x Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4753-6-6B
Zoro #
G6986673
UPC #
994138123291
Country of Origin
Mexico

Dimensions

Fitting Size
3/8 in x 3/8 in
Hose Dash Size
6
Hydraulic Fitting Thread Size
3/8"-18
Length (In.)
1.7
For Hose Dash Size
-6
Hose Fitting B Size
3/8 in
Overall Length
1.7 mm
Barb Size
3/8 in
Thread Size
3/8"-18
Hose Fitting A Size
3/8 in

Details

Item
Barbed Hydraulic Hose Fitting
Fitting Connection Type
Hose Barb x NPT
Fitting Shape
Straight
For Hose I.D.
3/8 in
Fitting Material
Brass x Brass
Standards
SAE/JIC
Hydraulic Fitting Thread Type
Female NPT
For Use With Hose Series
2556, 2565, 2575, FC332, FC647, H201
Hydraulic Fitting Connection Type
Barbed
Hydraulic Hose I.D.
3/8 in
Finish
Brass
Hose Fitting B Connection Type
NPT
Max. Working Pressure @ 70 F
300 psi
Thread Type
NPT
Hose Fitting B Gender
Female
Material Grade
CA360
Reusable
Yes
Hose Fitting A Gender
Male
Hose Fitting A Connection Type
Hose Barb
Fitting Type
Straight
Material
Brass

Description

Barbed Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 2556, 2565, 2575, FC332, FC647, H201, For Hose I.D. 3/8 in, 300 psi, Fitting Shape Straight, Thread Size 3/8 In.-18, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material Brass x Brass, CA360, Thread Type NPT, Overall Length 1.7 mm, Reusable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.