Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, Straight, 5/8

  • Mfr # 4772-10B

  • Zoro # G6496996


product price: $29.59
/ea

Key Features

Fitting Size
5/8 in x 1/2 in
Fitting Connection Type
Hose Barb x Hose Barb
Fitting Shape
Straight
For Hose I.D.
5/8 in
Fitting Material
Brass x Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4772-10B
Zoro #
G6496996
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
5/8 in x 1/2 in
Hose Dash Size
10
Length (In.)
3.55
For Hose Dash Size
-10
Hose Fitting A Size
5/8 in
Overall Length
3.55 mm
Barb Size
5/8 in
Hose Fitting B Size
1/2 in

Details

Item
Barbed Hydraulic Hose Fitting
Fitting Connection Type
Hose Barb x Hose Barb
Fitting Shape
Straight
For Hose I.D.
5/8 in
Fitting Material
Brass x Brass
For Use With Hose Series
2556, 2565, FC332, FC647, H201
Standards
SAE/JIC
Hydraulic Hose I.D.
5/8 in
Finish
Brass
Hydraulic Fitting Connection Type
Barbed
Material Grade
CA360
Max. Working Pressure @ 70 F
300 psi
Reusable
Yes
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Gender
Male
Hose Fitting A Gender
Male
Hose Fitting B Connection Type
Hose Barb
Material
Brass
Fitting Type
Straight

Description

Barbed Hydraulic Hose Fitting, For Hose Dash Size -10, For Use With Hose Series 2556, 2565, FC332, FC647, H201, For Hose I.D. 5/8 in, 300 psi, Fitting Shape Straight, Barb Size 5/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, CA360, Overall Length 3.55 mm, Reusable Yes, SAE/JIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.