Zoro Homepage

Hydraulic Hose Fitting, Straight Fitting

  • Mfr # FJ3152-0404S

  • Zoro # G1863220


product price: $8.69
/ea

Key Features

Fitting Size
1/4 in x 1/4 in
Fitting Connection Type
NPTF x Crimp
Fitting Shape
Straight
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FJ3152-0404S
Zoro #
G1863220
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1/4 in x 1/4 in
Length (In.)
1.85
Hydraulic Fitting Thread Size
1/4"-18
Hose Dash Size
4
For Hose Dash Size
-4
Thread Size
1/4"-18
Hose Fitting B Size
1/4 in
Hose Fitting A Size
1/4 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
NPTF x Crimp
Fitting Shape
Straight
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
For Use With Hose Series
1503
Hydraulic Hose I.D.
3/16 in
Standards
SAE
Hydraulic Fitting Thread Type
Male NPTF
Finish
Dura Kote(TM)
Hydraulic Fitting Connection Type
Crimpable
Hose Fitting B Connection Type
Crimp
Hose Fitting B Gender
Genderless
Reusable
No
Hose Fitting A Gender
Male
Vacuum Rating
Not Rated
Fitting Movement
Rigid
Hose Fitting A Connection Type
NPTF
Material Grade
12L14, 12L15
Thread Type
NPTF
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 1503, For Hose I.D. 1/4 in, Thread Size 1/4 In.-18, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.