Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, Straight Fitting

  • Mfr # FJ3468-0808S

  • Zoro # G1863141


product price: $35.99
/ea

Key Features

Fitting Size
13/16 in x 1/2 in
Fitting Connection Type
ORS x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FJ3468-0808S
Zoro #
G1863141
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
13/16 in x 1/2 in
Hose Dash Size
8
Length (In.)
2.59
Hydraulic Fitting Thread Size
13/16"-16
For Hose Dash Size
-8
Thread Size
13/16"-16
Hose Fitting A Size
13/16 in
Hose Fitting B Size
1/2 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
ORS x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
Hydraulic Fitting Thread Type
Female ORS Swivel
Finish
Dura Kote(TM)
Standards
SAE
Hydraulic Hose I.D.
13/32 in
For Use With Hose Series
1503; FC234; FC300; FC350; FC355
Hydraulic Fitting Connection Type
Crimpable
Hose Fitting A Connection Type
ORS
Hose Fitting B Connection Type
Crimp
Thread Type
ORS
Hose Fitting A Gender
Female
Fitting Movement
Swivel
Reusable
No
Vacuum Rating
Not Rated
Hose Fitting B Gender
Genderless
Material Grade
12L14, 12L15
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 1503; FC234; FC300; FC350; FC355, For Hose I.D. 1/2 in, Thread Size 13/16 In.-16, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 13/16 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.