Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, Straight Shape

  • Mfr # 4S32DS20

  • Zoro # G5520897


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
M45-2 x 1 in
Fitting Connection Type
Metric x Crimp
Fitting Shape
Straight
For Hose I.D.
1 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4S32DS20
Zoro #
G5520897
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
M45-2 x 1 in
Length (In.)
3.80
Hose Dash Size
20
Hydraulic Fitting Thread Size
M52-2
For Hose Dash Size
-20
Thread Size
M52X2
Hose Fitting B Size
1 in
Hose Fitting A Size
M45-2

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
Metric x Crimp
Fitting Shape
Straight
For Hose I.D.
1 in
Fitting Material
Steel x Steel
Hydraulic Hose I.D.
1 1/4 in
For Use With Hose Series
EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16
Finish
Dura Kote(TM)
Hydraulic Fitting Thread Type
Female Metric Swivel
Hydraulic Fitting Connection Type
Crimpable
Standards
SAE J1176
Thread Angle (Deg.)
24
Thread Type
Metric
Reusable
No
Vacuum Rating
Not Rated
Material Grade
12L14, 12L15
Hose Fitting A Connection Type
Metric
Hose Fitting B Connection Type
Crimp
Hose Fitting B Gender
Genderless
Hose Fitting A Gender
Female
Fitting Movement
Swivel
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -20, For Use With Hose Series EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16, For Hose I.D. 1 in, Thread Size M52X2, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.