Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size

  • Mfr # FD96-1004-06-04

  • Zoro # G0681765


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Coupler Interchange Type
EA
Connection Type
SAE
Coupler Thread Size
9/16"-18
Seal Material
Nitrile, PTFE
Coupler Body Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD96-1004-06-04
Zoro #
G0681765
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Coupler Thread Size
9/16"-18
Coupler Body Size
1/4"
Length
2-1/4"
Thread Size
9/16"-18
Overall Length
2 1/4 in
Coupling Size
1/4 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
EA
Connection Type
SAE
Seal Material
Nitrile, PTFE
Coupler Flow Rate
3.0 gpm
Max. Pressure
8700 psi
Coupler Body Material
Carbon Steel
Sleeve Material
Carbon Steel
Coupler Finish
Trivalent Chromium Zinc
Shut Off
Double
Series
FD96
For Use With
FD96 Series Plugs
Body Material
Steel
Coupling Locking Type
Push-to-Connect
Coupler Connection Type
FSAE
Operating Temp. Range
-40 Degrees to 250 Degrees F
Bearing Material
Stainless Steel
Seal Type
Ball and O-Ring
Locking Mechanism
Threaded
Valve Design
Flush Face
Max. Working Pressure @ 70 F
8,700 psi
Hose Fitting Gender
Female
Maximum Vacuum
28 in Hg
Fitting Type
FSAE
Finish/Coating
Trivalent Chromium Zinc
Includes Shut Off
Yes
Includes Valve
Yes
Valve Type
Flush Face
Max. Flow Rate
11.36 lpm
Includes Bearing
Yes
Pull Ring Material
PTFE
Coupling Component
Socket

Description

Hydraulic Quick Connect Hose Coupling, Socket, FD96 Series, Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 8,700 psi, Max. Flow Rate 11.36 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.