Shop EATON AEROQUIP
See all product information
Create Account
HydraulicHoseFitting, 1.79", NPT, 3/8", 3/8"
- Mfr # 38-190627-6-8
- Zoro # G6578817
product price:Â
$
30.81
/ea
Key Features
Fitting Size
3/8 in x 3/8 in
Fitting Connection Type
NPTF x Hose
Fitting Shape
Straight
For Hose I.D.
3/8 in
Fitting Material
Brass/Steel x Brass/Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38-190627-6-8
- Zoro #
- G6578817
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Hose Fitting
- Fitting Connection Type
- NPTF x Hose
- Fitting Shape
- Straight
- For Hose I.D.
- 3/8 in
- Fitting Material
- Brass/Steel x Brass/Steel
- Hydraulic Fitting Connection Type
- Reusable
- Finish
- Brass,Trivalent Chromium Zinc
- For Use With Hose Series
- 2807, FC465, S-TW
- Hydraulic Hose I.D.
- 13/32 in
- Hydraulic Fitting Thread Type
- Male NPT
- Standards
- SAE/JIC
- Thread Type
- NPTF
- Hose Fitting B Gender
- Genderless
- Max. Working Pressure @ 70 F
- 2,000 psi
- Hose Fitting A Gender
- Male
- Finish/Coating
- Brass, Trivalent Chromate Zinc
- Reusable
- Yes
- Hose Fitting B Connection Type
- Hose
- Material Grade
- 12L14, 12L15, CA360
- Hose Fitting A Connection Type
- Threaded
- Material
- Steel/Brass
Dimensions
- Fitting Size
- 3/8 in x 3/8 in
- Length (In.)
- 1.79 in
- Hose Dash Size
- 8
- Hydraulic Fitting Thread Size
- 3/8"-18
- For Hose Dash Size
- -6
- Hose Fitting B Size
- 3/8 in
- Overall Length
- 0.07 in
- Hose Fitting A Size
- 3/8 in
- Thread Size
- 3/8"-18
- Wire Rope Length
- 0.07 in
- Length
- 0.07 in
Description
Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 2807; FC465; S-TW, For Hose I.D. 3/8 in, 2,000 psi, Fitting Shape Straight, Thread Size 3/8 In.-18, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Hose, Fitting Material Brass/Steel x Brass/Steel, 12L14, 12L15, CA360, NPTF, Brass, Trivalent Chromate Zinc, Overall Length 1.79 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.