Shop EATON AEROQUIP
See all product information
Create Account
HydraulicHoseFitting, 2.74", 1/4", 1/4"
- Mfr # 190371-4S
- Zoro # G0729687
product price:Â
$
27.40
/ea
Key Features
Fitting Size
7/16 in x 1/4 in
Fitting Connection Type
Inverted Flare x Hose
Fitting Shape
45 Degrees Elbow
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 190371-4S
- Zoro #
- G0729687
- UPC #
- -
- Country of Origin
- Canada
- Item
- Hydraulic Hose Fitting
- Fitting Connection Type
- Inverted Flare x Hose
- Fitting Shape
- 45 Degrees Elbow
- For Hose I.D.
- 1/4 in
- Fitting Material
- Steel x Steel
- Hydraulic Fitting Thread Type
- Male SAE Swivel
- Finish
- ROHS Trivalent Chromium Zinc
- Thread Angle (Deg.)
- 45
- Hydraulic Fitting Connection Type
- Reusable
- Hydraulic Hose I.D.
- 3/16 in
- Standards
- FC 300, SAE 100R5
- For Use With Hose Series
- 1534
- Reusable
- Yes
- Thread Type
- Inverted Flare
- Hose Fitting A Connection Type
- Threaded
- Material Grade
- 12L14, 12L15
- Max. Working Pressure @ 70 F
- 3,000 psi
- Hose Fitting B Gender
- Genderless
- Hose Fitting A Gender
- Male
- Finish/Coating
- Trivalent Chromate Zinc
- Hose Fitting B Connection Type
- Hose
- Material
- Steel
Dimensions
- Fitting Size
- 7/16 in x 1/4 in
- Hydraulic Fitting Thread Size
- 7/16"-24
- Length (In.)
- 2.74 in
- Hose Dash Size
- 4
- For Hose Dash Size
- -4
- Overall Length
- 0.11 in
- Thread Size
- 7/16"-24
- Hose Fitting A Size
- 7/16 in
- Hose Fitting B Size
- 1/4 in
- Wire Rope Length
- 0.11 in
- Length
- 0.11 in
Description
Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series 1534, For Hose I.D. 1/4 in, 3,000 psi, Fitting Shape 45 Degrees Elbow, Thread Size 7/16 In.-24, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, Inverted Flare, Trivalent Chromate Zinc, Overall Length 0.11 in, Reusable Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.