Shop EATON AEROQUIP
See all product information
Create Account
HydrCrimpFTG, Crimp, 1-1/2", Strght
- Mfr # 1AA24MB24
- Zoro # G2607020
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Fitting Size
1-7/8 in x 1-1/2 in
Fitting Connection Type
ORB x Crimp
Fitting Shape
Straight
For Hose I.D.
1 1/2 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1AA24MB24
- Zoro #
- G2607020
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- ORB x Crimp
- Fitting Shape
- Straight
- For Hose I.D.
- 1 1/2 in
- Fitting Material
- Steel x Steel
- Finish
- Zinc, Trivalent Chromate
- Hydraulic Fitting Connection Type
- Crimpable
- For Use With Hose Series
- 2661(-12 to -32), FC310, FC510, FC579, FC611, FC619 (-12 to -32), FC639, FC693, FC735, FC839B, FC849, FC849B, GH120, GH194, GH195, GH663, GH681, GH781, GH793
- Hydraulic Hose I.D.
- 1 1/2 in
- Standards
- SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J757
- Hydraulic Fitting Thread Type
- Male ORB
- Hose Fitting A Connection Type
- Threaded
- Fitting Movement
- Rigid
- Vacuum Rating
- Not Rated
- Hose Fitting B Connection Type
- Crimp
- Hose Fitting A Gender
- Male
- Material Grade
- 12L14, 12L15
- Reusable
- No
- Hose Fitting B Gender
- Genderless
- Thread Type
- ORB
- Material
- Carbon Steel
Dimensions
- Fitting Size
- 1-7/8 in x 1-1/2 in
- Hose Dash Size
- 24
- Hydraulic Fitting Thread Size
- 1-7/8"-12
- Length (In.)
- 3.63 in
- For Hose Dash Size
- -24
- Hose Fitting A Size
- 1 7/8 in
- Hose Fitting B Size
- 1 1/2 in
- Thread Size
- 1 7/8"-12
Description
Hydraulic Crimp Fitting, For Hose Dash Size -24, For Use With Hose Series 2661(-12 through -32); FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681; GH781; GH793, For Hose I.D. 1 1/2 in, Thread Size 1-7/8 In.-12, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type ORB, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 7/8 in, Hose Fitting B Size 1 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.