Shop EATON AEROQUIP
See all product information
Create Account
HydrCrimpFTG, Crimp, 1-1/4", Strght
- Mfr # 4S32DL20
- Zoro # G5540013
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Fitting Size
M45-2 x 1-1/4 in
Fitting Connection Type
Metric x Crimp
Fitting Shape
Straight
For Hose I.D.
1 1/4 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4S32DL20
- Zoro #
- G5540013
- UPC #
- -
- Country of Origin
- China
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- Metric x Crimp
- Fitting Shape
- Straight
- For Hose I.D.
- 1 1/4 in
- Fitting Material
- Steel x Steel
- Finish
- Dura Kote(TM)
- Hydraulic Fitting Thread Type
- Female Metric Swivel
- Hydraulic Fitting Connection Type
- Crimpable
- Hydraulic Hose I.D.
- 1 1/4 in
- For Use With Hose Series
- -16, EC525 (-12 to -32), EC600-12, EC810-12, FC254 (-12 to -32), FC273B-12, FC500 (-12 to -24), FC636 (-12 to -32), FC736 (-12 to -32), GH493-12, GH506 (-12 to -32), H430 (-12 to -32), H430R (-12 to -32), H464 (-12 to -32), H471 (-12 to -24), H485-16
- Standards
- SAE J1176
- Thread Angle (Deg.)
- 24
- Hose Fitting A Gender
- Female
- Hose Fitting B Gender
- Genderless
- Hose Fitting B Connection Type
- Crimp
- Material Grade
- 12L14, 12L15
- Fitting Movement
- Swivel
- Thread Type
- Metric
- Hose Fitting A Connection Type
- Threaded
- Reusable
- No
- Vacuum Rating
- Not Rated
- Material
- Carbon Steel
Dimensions
- Fitting Size
- M45-2 x 1-1/4 in
- Hydraulic Fitting Thread Size
- M45-2
- Hose Dash Size
- 20
- Length (In.)
- 3.96
- For Hose Dash Size
- -20
- Hose Fitting A Size
- 45 mm
- Thread Size
- M45x2
- Hose Fitting B Size
- 1 1/4 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -20, For Use With Hose Series EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16, For Hose I.D. 1 1/4 in, Thread Size M45-2, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.