HydrCrimpFTG, Crimp, 90 Elbow
- Mfr # 1AA4FRB4.032
- Zoro # G9908906
product price:Â
$
30.89
/ea
Key Features
Fitting Size
9/16 in x 1/4 in
Fitting Connection Type
ORS x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1AA4FRB4.032
- Zoro #
- G9908906
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- ORS x Crimp
- Fitting Shape
- 90 Degrees Elbow
- For Hose I.D.
- 1/4 in
- Fitting Material
- Steel x Steel
- Finish
- Dura Kote(TM)
- Hydraulic Hose I.D.
- 1/4 in
- Hydraulic Fitting Thread Type
- Female ORS Swivel
- Hydraulic Fitting Connection Type
- Crimpable
- Standards
- SAE J1453
- For Use With Hose Series
- 2661(-12 to -32), EC110, EC115, EC118, EC210, EC215, FC310, FC510, FC579, FC611, FC619 (-12 to -32), FC639, FC693, FC735, FC839B, FC849, FC849B, GH120, GH194, GH195, GH663, GH681-6, GH781, GH793
- Thread Type
- ORS
- Fitting Movement
- Swivel
- Hose Fitting B Connection Type
- Crimp
- Material Grade
- 12L14, 12L15
- Reusable
- No
- Hose Fitting A Gender
- Female
- Hose Fitting B Gender
- Genderless
- Hose Fitting A Connection Type
- Threaded
- Vacuum Rating
- Not Rated
- Material
- Carbon Steel
Dimensions
- Fitting Size
- 9/16 in x 1/4 in
- Hose Dash Size
- 4
- Hydraulic Fitting Thread Size
- 9/16"-18
- Length (In.)
- 1.95 in
- For Hose Dash Size
- -4
- Hose Fitting A Size
- 9/16 in
- Hose Fitting B Size
- 1/4 in
- Thread Size
- 9/16"-18
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/4 in, Thread Size 9/16 In.-18, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.