HydrCrimpFTG, Crimp, 45 Elbow
- Mfr # FJ3243-0808S
- Zoro # G1863001
product price:Â
$
32.39
/ea
Key Features
Fitting Size
3/4 in x 3/8 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
45 Degrees Elbow
For Hose I.D.
3/8 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FJ3243-0808S
- Zoro #
- G1863001
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- JIC x Crimp
- Fitting Shape
- 45 Degrees Elbow
- For Hose I.D.
- 3/8 in
- Fitting Material
- Steel x Steel
- Hydraulic Hose I.D.
- 13/32 in
- Standards
- SAE
- Thread Angle (Deg.)
- 37 and 45
- For Use With Hose Series
- H0105, H0106, H104, H115, H116, H145, H145R, H1571, H1776, H1777, H1812, H190, H190H, H1981, H1982, H245, H245L, H265, H275, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H6002, H6008, H6009, H9622, H9949
- Finish
- Dura Kote(TM)
- Hydraulic Fitting Thread Type
- Female JIC Swivel
- Hydraulic Fitting Connection Type
- Crimpable
- Hose Fitting B Connection Type
- Crimp
- Fitting Movement
- Swivel
- Material Grade
- 12L14, 12L15
- Thread Type
- JIC
- Reusable
- No
- Hose Fitting A Connection Type
- Threaded
- Vacuum Rating
- Not Rated
- Hose Fitting B Gender
- Genderless
- Hose Fitting A Gender
- Female
- Material
- Carbon Steel
Dimensions
- Fitting Size
- 3/4 in x 3/8 in
- Hydraulic Fitting Thread Size
- 3/4"-16
- Length (In.)
- 2.3 in
- Hose Dash Size
- 8
- For Hose Dash Size
- -8
- Hose Fitting B Size
- 3/8 in
- Hose Fitting A Size
- 3/4 in
- Thread Size
- 3/4"-16
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series H0105, H0106, H104, H115, H116, H145, H145R, H1571, H1776, H1777, H1812, H190, H190H, H1981, H1982, H245, H245L, H265, H275, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H6002, H6008, H6009, H9622, H9949, For Hose I.D. 3/8 in, Thread Size 3/4 In.-16, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.