HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02569
- Mfr # PMH149-3-3G-HC-V
- Zoro # G822465534
product price:Â
$
45.89
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 185H3SLC000P, EPPENSTEINER 185H3XLC000P, FILTER-X XH02569, FILTREC DMD149F03B, MAHLE 852149SMVST3, MAHLE 852149SMXVST3, REXROTH 185H3SLC000M, REXROTH 185H3SLC000V, REXROTH 185H3XLC000M, REXROTH 185H3XLC000V, STAUFF SL003F03B, STAUFF SL003F03B
Filter Media
MICROGLASS
Height
2.75
Micron Rating
3
ID Top
0.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH149-3-3G-HC-V
- Zoro #
- G822465534
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 185H3SLC000P, EPPENSTEINER 185H3XLC000P, FILTER-X XH02569, FILTREC DMD149F03B, MAHLE 852149SMVST3, MAHLE 852149SMXVST3, REXROTH 185H3SLC000M, REXROTH 185H3SLC000V, REXROTH 185H3XLC000M, REXROTH 185H3XLC000V, STAUFF SL003F03B, STAUFF SL003F03B
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 0.64
- OD Bottom
- 1.19
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 3045
- OD Top
- 1.19
Dimensions
- Height
- 2.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.