Shop EATON AEROQUIP

HydrCrimpFTG, Crimp, 90 Elbow

  • Mfr # 1AA4FRC4
  • Zoro # G2607285

product price: 
$
29.49
/ea

Key Features

Fitting Size
9/16 in x 1/4 in
Fitting Connection Type
ORS x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1AA4FRC4
Zoro #
G2607285
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
9/16 in x 1/4 in
Hose Dash Size
4
Hydraulic Fitting Thread Size
9/16"-18
Length (In.)
2.09 in
For Hose Dash Size
-4
Hose Fitting A Size
9/16 in
Hose Fitting B Size
1/4 in
Thread Size
9/16"-18

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
ORS x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
Standards
SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J731
Hydraulic Fitting Thread Type
Female ORS
For Use With Hose Series
2661(-12 to -32), EC110, EC115, EC118, EC210, EC215, FC310, FC510, FC579, FC611, FC619 (-12 to -32), FC639, FC693, FC735, FC839B, FC849, FC849B, GH120, GH194, GH195, GH663, GH681-6, GH781, GH793
Finish
Zinc, Trivalent Chromate
Hydraulic Hose I.D.
1/4 in
Hydraulic Fitting Connection Type
Crimpable
Thread Type
ORS
Reusable
No
Hose Fitting B Gender
Genderless
Fitting Movement
Swivel
Hose Fitting A Connection Type
Threaded
Hose Fitting A Gender
Female
Vacuum Rating
Not Rated
Material Grade
12L14, 12L15
Hose Fitting B Connection Type
Crimp
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 2661(-12 to -32), EC110, EC115, EC118, EC210, EC215, FC310, FC510, FC579, FC611, FC619 (-12 to -32), FC639, FC693, FC735, FC839B, FC849, FC849B, GH120, GH194, GH195, GH663, GH681-6, GH781, GH793, For Hose I.D. 1/4 in, Thread Size 9/16 In.-18, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 9/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.