Shop EATON AEROQUIP
See all product information
Create Account
HydrCrimpFTG, Crimp, Strght
- Mfr # 1A6KF6
- Zoro # G2606366
product price:Â
$
28.59
/ea
Key Features
Fitting Size
M18-1.5 x 1/4 in
Fitting Connection Type
Metric x Crimp
Fitting Shape
Straight
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1A6KF6
- Zoro #
- G2606366
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- Metric x Crimp
- Fitting Shape
- Straight
- For Hose I.D.
- 1/4 in
- Fitting Material
- Steel x Steel
- For Use With Hose Series
- 2661(-12 to -32), EC110, EC115, EC118, EC210, EC215, FC310, FC510, FC579, FC611, FC619 (-12 to -32), FC639, FC693, FC735, FC839B, FC849, FC849B, GH120, GH194, GH195, GH663, GH681-6, GH781, GH793
- Finish
- Zinc, Trivalent Chromate
- Hydraulic Fitting Thread Type
- Female Metric
- Hydraulic Hose I.D.
- 3/8 in
- Standards
- SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J823
- Hydraulic Fitting Connection Type
- Crimpable
- Hose Fitting B Connection Type
- Crimp
- Material Grade
- 12L14, 12L15
- Hose Fitting B Gender
- Genderless
- Hose Fitting A Gender
- Female
- Reusable
- No
- Hose Fitting A Connection Type
- Threaded
- Vacuum Rating
- Not Rated
- Fitting Movement
- Swivel
- Thread Type
- Metric
- Material
- Carbon Steel
Dimensions
- Fitting Size
- M18-1.5 x 1/4 in
- Hydraulic Fitting Thread Size
- M18-1.5
- Length (In.)
- 1.38 in
- Hose Dash Size
- 6
- For Hose Dash Size
- -6
- Hose Fitting B Size
- 1/4 in
- Hose Fitting A Size
- 18 mm
- Thread Size
- M18x1.5
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 2661(-12 to -32), EC110, EC115, EC118, EC210, EC215, FC310, FC510, FC579, FC611, FC619 (-12 to -32), FC639, FC693, FC735, FC839B, FC849, FC849B, GH120, GH194, GH195, GH663, GH681-6, GH781, GH793, For Hose I.D. 1/4 in, Thread Size M18x1.5, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 18 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.