HydrCrimpFTG, Crimp, Strght
- Mfr # 1AA2FP4
- Zoro # G2607967
product price:Â
$
32.65
/ea
Key Features
Fitting Size
1/8 in x 1/4 in
Fitting Connection Type
NPTF x Crimp
Fitting Shape
Straight
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1AA2FP4
- Zoro #
- G2607967
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- NPTF x Crimp
- Fitting Shape
- Straight
- For Hose I.D.
- 1/4 in
- Fitting Material
- Steel x Steel
- For Use With Hose Series
- 2661(-12 to -32), EC110, EC115, EC118, EC210, EC215, FC310, FC510, FC579, FC611, FC619 (-12 to -32), FC639, FC693, FC735, FC839B, FC849, FC849B, GH120, GH194, GH195, GH663, GH681-6, GH781, GH793
- Hydraulic Fitting Connection Type
- Crimpable
- Finish
- Zinc, Trivalent Chromate
- Hydraulic Hose I.D.
- 1/4 in
- Thread Angle (Deg.)
- 60
- Hydraulic Fitting Thread Type
- Female NPT
- Standards
- SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J663
- Hose Fitting B Connection Type
- Crimp
- Hose Fitting B Gender
- Genderless
- Vacuum Rating
- Not Rated
- Reusable
- No
- Thread Type
- NPTF
- Hose Fitting A Connection Type
- Threaded
- Fitting Movement
- Rigid
- Material Grade
- 12L14, 12L15
- Hose Fitting A Gender
- Female
- Material
- Carbon Steel
Dimensions
- Fitting Size
- 1/8 in x 1/4 in
- Length (In.)
- 2.08 in
- Hydraulic Fitting Thread Size
- 1/8"-27
- Hose Dash Size
- 4
- For Hose Dash Size
- -4
- Hose Fitting A Size
- 1/8 in
- Thread Size
- 1/8"-27
- Hose Fitting B Size
- 1/4 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 2661(-12 to -32), EC110, EC115, EC118, EC210, EC215, FC310, FC510, FC579, FC611, FC619 (-12 to -32), FC639, FC693, FC735, FC839B, FC849, FC849B, GH120, GH194, GH195, GH663, GH681-6, GH781, GH793, For Hose I.D. 1/4 in, Thread Size 1/8 In.-27, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.