Zoro Homepage

Protective Sleeve, 100 Ft., 1.06 in.

  • Mfr # FF90754-106-100

  • Zoro # G2418827


product price: $635.99
/ea
Sold in multiples of 3 for $1,907.97
Free Shipping & Returns

Key Features

Material
Polyamide 6
Sleeve Inside Diameter
1 1/16 in
Color
Black
For Maximum Hose Diameter
1 in
For Use On
Hydraulic Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF90754-106-100
Zoro #
G2418827
UPC #
-
Country of Origin
Italy

Dimensions

Length
100 ft
Sleeve Inside Diameter
1 1/16 in
For Maximum Hose Diameter
1 in
Overall Length
100 ft
Flat Width
1.83 in
Expanded Inside Diameter
1.06 in

Details

Material
Polyamide 6
Nominal Sleeve I.D.
1.06 in
Item
Protective Sleeve
Color
Black
For Use On
Hydraulic Hose
Melting Point
420 Degrees F
For Maximum Pin Hole Leak Pressure
4,000 psi
For Maximum Hose Burst Pressure
16,000 psi
Standards
MSHA
Product Type
Protective Hose Sleeve
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
302 Degrees F

Description

Protective Sleeve, Color Black, Fiber Linier Mass Density Not Applicable, Flat Width 1.83 in, For Maximum Hose Burst Pressure 16,000 psi, For Maximum Hose Diameter 1 in, For Maximum Pin Hole Leak Pressure 4,000 psi, Material Polyamide 6, Melting Point 420 Degrees F, Overall Length 100 ft, Sleeve Inside Diameter 1 1/16 in, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards MSHA, Expanded Inside Diameter 1.06 in, For Use On Hydraulic Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.