Zoro Homepage

Protective Sleeve, 100 Ft., 2.38 in.

  • Mfr # FF90754-238-100

  • Zoro # G2418748


product price: $1,064.99
/ea
Sold in multiples of 3 for $3,194.97
Free Shipping & Returns

Key Features

Material
Polyamide 6
Color
Black
Sleeve Inside Diameter
2 3/8 in
Melting Point
420 Degrees F
For Maximum Hose Diameter
2 13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF90754-238-100
Zoro #
G2418748
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Sleeve Inside Diameter
2 3/8 in
For Maximum Hose Diameter
2 13/64 in
Overall Length
100 ft
Flat Width
3.93 in
Expanded Inside Diameter
2.38 in

Details

Material
Polyamide 6
Nominal Sleeve I.D.
2.38 in
Item
Protective Sleeve
Color
Black
Melting Point
420 Degrees F
For Maximum Hose Burst Pressure
16,000 psi
For Use On
Hydraulic Hose
For Maximum Pin Hole Leak Pressure
4,000 psi
Minimum Operating Temperature
-40 Degrees F
Standards
MSHA
Maximum Operating Temperature
302 Degrees F
Product Type
Protective Hose Sleeve

Description

Protective Sleeve, Color Black, Fiber Linier Mass Density Not Applicable, Flat Width 3.93 in, For Maximum Hose Burst Pressure 16,000 psi, For Maximum Hose Diameter 2 13/64 in, For Maximum Pin Hole Leak Pressure 4,000 psi, Material Polyamide 6, Melting Point 420 Degrees F, Overall Length 100 ft, Sleeve Inside Diameter 2 3/8 in, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards MSHA, Expanded Inside Diameter 2.38 in, For Use On Hydraulic Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.