Protective Sleeve, 100 Ft., 3.66 in.
Mfr # FF90754-366-100
Zoro # G2418720
product price: $2,180.99
/eaSold in multiples of 3 for $6,542.97
Free Shipping & Returns
Key Features
Material
Polyamide 6
Melting Point
420 Degrees F
Overall Length
100 ft
For Maximum Hose Diameter
3 1/2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FF90754-366-100
Zoro #
G2418720
UPC #
-
Country of Origin
United States
Dimensions
Length
100 ft
Overall Length
100 ft
For Maximum Hose Diameter
3 1/2 in
Flat Width
5.94 in
Sleeve Inside Diameter
3 21/32 in
Expanded Inside Diameter
3.66 in
Details
Material
Polyamide 6
Nominal Sleeve I.D.
3.66 in
Item
Protective Sleeve
Melting Point
420 Degrees F
Color
Black
For Maximum Pin Hole Leak Pressure
4,000 psi
For Use On
Hydraulic Hose
For Maximum Hose Burst Pressure
16,000 psi
Standards
MSHA
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
302 Degrees F
Product Type
Protective Hose Sleeve
Description
Protective Sleeve, Color Black, Fiber Linier Mass Density Not Applicable, Flat Width 5.94 in, For Maximum Hose Burst Pressure 16,000 psi, For Maximum Hose Diameter 3 1/2 in, For Maximum Pin Hole Leak Pressure 4,000 psi, Material Polyamide 6, Melting Point 420 Degrees F, Overall Length 100 ft, Sleeve Inside Diameter 3 21/32 in, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards MSHA, Expanded Inside Diameter 3.66 in, For Use On Hydraulic Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.