Zoro Homepage

STEEL CRIMP HOSE FITTING

  • Mfr # 4TA4FJ4

  • Zoro # G901257388


product price: $8.39
/ea

Key Features

Fitting Size
7/16 in x 1/4 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
1/4 in
Fitting Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TA4FJ4
Zoro #
G901257388
UPC #
-
Country of Origin
Mexico

Dimensions

Fitting Size
7/16 in x 1/4 in
For Hose Dash Size
-4
Hose Fitting A Size
7/16 in
Hose Fitting B Size
1/4 in
Thread Size
7/16"-20

Details

Item
Crimp Hose Fitting
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
1/4 in
Fitting Material
Carbon Steel
Hose Fitting A Gender
Female
Fitting Movement
Swivel
Hose Fitting A Connection Type
JIC
For Use With Hose Series
3TR7, 3TR7N
Thread Type
JIC
Hose Fitting B Gender
Female
Hose Fitting B Connection Type
Crimp
Max. Working Pressure @ 70 F
3,000 psi

Description

Crimp Hose Fitting, For Hose Dash Size -4, For Use With Hose Series 3TR7, 3TR7N, For Hose I.D. 1/4 in, Thread Size 7/16 In.-20, Fitting Shape Straight, Swivel, 3,000 psi, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 7/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.