STEEL CRIMP HOSE FITTING
Mfr # 4TA8MP8
Zoro # G301259807
product price: $14.29
/eaKey Features
Fitting Size
1/2 in x 1/2 in
Fitting Connection Type
NPTF x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4TA8MP8
Zoro #
G301259807
UPC #
-
Country of Origin
Mexico
Dimensions
Fitting Size
1/2 in x 1/2 in
For Hose Dash Size
-8
Hose Fitting B Size
1/2 in
Hose Fitting A Size
1/2 in
Thread Size
1/2"-14
Details
Item
Crimp Hose Fitting
Fitting Connection Type
NPTF x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Carbon Steel
Hose Fitting B Connection Type
Crimp
Thread Type
NPTF
Hose Fitting A Gender
Male
Hose Fitting B Gender
Female
Fitting Movement
Rigid
Max. Working Pressure @ 70 F
3,000 psi
For Use With Hose Series
3TR18CT, 3TR7, 3TR7N, 3TR8, 3TR8N
Hose Fitting A Connection Type
NPTF
Description
Crimp Hose Fitting, For Hose Dash Size -8, For Use With Hose Series 3TR18CT, 3TR7, 3TR7N, 3TR8, 3TR8N, For Hose I.D. 1/2 in, Thread Size 1/2 In.-14, Fitting Shape Straight, Rigid, 3,000 psi, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Crimp, Fitting Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.