Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Fitting, 1/2" Hose, 5/8"Tube

  • Mfr # 1AA10MT8

  • Zoro # G2606847


product price: $39.49
/ea

Key Features

Fitting Size
1/2 in x 5/8 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AA10MT8
Zoro #
G2606847
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1/2 in x 5/8 in
Hose Dash Size
8
Hydraulic Tube Size
5/8 in
Length (In.)
2.12 in
Hydraulic Fitting Thread Size
7/8"-14
For Hose Dash Size
-8
Thread Size
7/8-14"
Hose Fitting B Size
5/8 in
Hose Fitting A Size
1/2 in

Details

Item
Hydraulic Tube Fitting
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Carbon Steel
Hydraulic Hose I.D.
1/2 in
Hydraulic Fitting Connection Type
Crimpable
Hydraulic Fitting Thread Type
Female Flareless Tube
Standards
SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J775
Finish
Zinc, Trivalent Chromate
For Use With Hose Series
GH194, GH195, GH663, GH781, GH793
Fitting Movement
Straight
Thread Type
Female Flareless Tube
Hose Fitting A Connection Type
JIC
Hose Fitting B Gender
Genderless
Hose Fitting A Gender
Female
Hose Fitting B Connection Type
Crimp

Description

Hydraulic Tube Fitting, For Hose Dash Size -8, For Use With Hose Series GH194, GH195, GH663, GH781, GH793, For Hose I.D. 1/2 in, Thread Size 7/8-14 In., Fitting Shape Straight, Straight, Thread Type Female Flareless Tube, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Carbon Steel, SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J775

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.