Zoro Homepage

Auxiliary Contact 4P 16A EA

  • Mfr # XTCEXFAC13

  • Zoro # G716112148


product price: $70.29
/ea

Key Features

Number of NO Aux. Contacts
1
Standards
IEC 60947, EN 60947, UL Listed, CSA Certified
For Use With
XTRE control relays
Number of NC Aux. Contacts
3
Amps
16A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCEXFAC13
Zoro #
G716112148
UPC #
15082764252
Country of Origin
Romania

Details

Number of NO Aux. Contacts
1
Standards
IEC 60947, EN 60947, UL Listed, CSA Certified
For Use With
XTRE control relays
Number of NC Aux. Contacts
3
Amps
16A
Item
Contactor Accessory - Auxiliary Contact
Mounting
Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.