Auxiliary Contact Aux. Contact 1NC EA
- Mfr # C320KGS21
- Zoro # G416112158
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Contact Voltage Rating
600 VAC
Auxiliary Contact
Mounting Location
Series
C320
Amps
32 A
IEC Size
L to S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C320KGS21
- Zoro #
- G416112158
- UPC #
- 78211362926
- Country of Origin
- Dominican Republic
- Contact Voltage Rating
- 600 VAC
- Auxiliary Contact
- Mounting Location
- Series
- C320
- Amps
- 32 A
- For Use With
- Freedom Series Contactor, Starter
- Terminal Type
- Snap-On
- Number of NC Aux. Contacts
- 1
- Contact Configuration
- 1NC
- Contact Rating
- 10 A at 600 VAC, 0.55 Amp at 250 Volt DC
- Type
- Contact Block
- Standards
- UL, CSA
- Mounting
- Side
Dimensions
- IEC Size
- L to S
- NEMA Size
- 3 to 5
Description
600 VAC, 10 A, 1NC, NEMA 3 to 5, Snap-On Terminal, Side Mount
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.