Zoro Homepage

Auxiliary Contact EA

  • Mfr # XTPAXSA21

  • Zoro # G516112164


product price: $42.15
/ea

Key Features

Number of NC Aux. Contacts
1
Number of NO Aux. Contacts
2
Features
Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTPAXSA21
Zoro #
G516112164
UPC #
15080728942
Country of Origin
Germany

Details

Number of NC Aux. Contacts
1
Number of NO Aux. Contacts
2
Features
Side
Item
Motor control auxiliary contact

Description

2NO-2NC, Screw Terminal, Motor Protector Auxiliary Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.