Shop EATON B-LINE
See all product information
Create Account
6 in x 6 in x 4 in NEMA 4X Stainless Steel JIC Enclosure
- Mfr # 664-4XSCHC
- Zoro # G823397551
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Enclosure Material
304 Stainless Steel
Nominal Height
6 in
Nominal Depth
4 in
Standards
UL 508, CSA 22.2, IEC 529, JIC EGP-1-1967
Type
One Door
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 664-4XSCHC
- Zoro #
- G823397551
- UPC #
- 78205170284
- Country of Origin
- United States
Dimensions
- Nominal Height
- 6 in
- Nominal Depth
- 4 in
- Nominal Width
- 6 in
Details
- Enclosure Material
- 304 Stainless Steel
- Standards
- UL 508, CSA 22.2, IEC 529, JIC EGP-1-1967
- Type
- One Door
- Cover Style
- Continuous Hinge with Pin, Gasketed, Screw ClA
- Mounting
- External Feet, Wall Mount
- NEMA Enclosure Rating
- NEMA 4X, IP66
- Finish
- #4 Smooth Brushed (Body, Cover)
Description
6 in x 6 in x 4 in, 16 Gauge #4 Smooth Brushed, 304 Stainless Steel, NEMA 4X, Continuous Hinge/Screw ClA Cover, Wall Mount, 1-Door, Indoor/Outdoor Panel Enclosure
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.