Shop EATON B-LINE
See all product information
Create Account
Clip
- Mfr # BA-2-16-W
- Zoro # G2294162
product price:Â
$
2.99
/ea
Key Features
For Use With
15/16 in T-Bar, Light Fixtures
Description/Special Features
#8 x 5/8 in Mounting Stud, 25 lb Load Limit
Includes
Hanger and Bolt
Standards
cULus Listed
Sub-Category
Fixture Hanging and Mounting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BA-2-16-W
- Zoro #
- G2294162
- UPC #
- 782051585476
- Country of Origin
- United States
- Item
- Clip
- For Use With
- 15/16 in T-Bar, Light Fixtures
- Description/Special Features
- #8 x 5/8 in Mounting Stud, 25 lb Load Limit
- Includes
- Hanger and Bolt
- Standards
- cULus Listed
- Sub-Category
- Fixture Hanging and Mounting
- Finish
- Unfinished
- Housing Finish
- White
- Type
- Track Lighting
- Product Type
- Clip
- Compatible Product Type
- 15/16 in T-Bar, Light Fixtures
Description
Clip, For Use With 15/16 in T-Bar, Light Fixtures, Includes Hanger and Bolt, Finish Unfinished, Standards cULus Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.