Shop EATON B-LINE
See all product information
Create Account
Clip, 5/12 in H, 1/4 in L
- Mfr # BA1-95
- Zoro # G2408384
product price:Â
$
3.25
/ea
Key Features
Material
Steel
Length
1/4 in
Width
1/4 in
Description/Special Features
1/4"-20 x 5/8 in Stud Size, 65 lb Load Limit, Allows Independent Suspension of Fixtures
For Use With
9/16 and 15/16" Acoustical T-Bars
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BA1-95
- Zoro #
- G2408384
- UPC #
- 782051585469
- Country of Origin
- United States
- Item
- Cable Clip
- Material
- Steel
- Description/Special Features
- 1/4"-20 x 5/8 in Stud Size, 65 lb Load Limit, Allows Independent Suspension of Fixtures
- For Use With
- 9/16 and 15/16" Acoustical T-Bars
- Includes
- Hanger and Bolt
- Standards
- cULus Listed
- Housing Finish
- Zinc Phosphate
- Certifications
- cULus Listed
- PRODUCT WEIGHT
- 0.08 lb
- PRODUCT NAME
- Eaton B-Line series suspension fastener
- Finish
- Zinc Phosphate
- Product Type
- Clip
- Type
- T-Bar Support
- Compatible Product Type
- 15/16 in Acoustical T-Bars, 9/16 in Acoustical T-Bars
Dimensions
- Length
- 1/4 in
- Width
- 1/4 in
- Height
- 5/12 in
- Product Length/Depth
- .25 in
- Overall Width
- 1/4 in
- Overall Height
- 5/12 in
- Overall Length
- 1/4 in
- Wire Rope Length
- 1/4 in
Description
Clip, For Use With 15/16 in Acoustical T-Bars, 9/16 in Acoustical T-Bars, Overall Width 1/4 in, Overall Length 1/4 in, Overall Height 5/12 in, Includes Hanger and Bolt, Finish Zinc Phosphate, Standards cULus Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.