Shop EATON B-LINE
See all product information
Create Account
Support Clip, 1 in H, 1 in L
- Mfr # BA15
- Zoro # G0455384
product price:Â
$
1.19
/ea
Key Features
Max. Bundle Dia.
1 in
Length
1 in
Width
1 in
Description/Special Features
Fits Rectangular or Round Head T-Bars, Gives positive support for troffers and lay-in Fixtures
For Use With
Upturned or Straight Lip Troffer Fixtures, Standard or Tall T-Grid Ceiling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BA15
- Zoro #
- G0455384
- UPC #
- 781011180959
- Country of Origin
- United States
- Item
- Cable Clip
- Description/Special Features
- Fits Rectangular or Round Head T-Bars, Gives positive support for troffers and lay-in Fixtures
- For Use With
- Upturned or Straight Lip Troffer Fixtures, Standard or Tall T-Grid Ceiling
- Standards
- cULus Listed
- Includes
- Fastener
- Housing Finish
- Zinc Phosphate
- Certifications
- UL/CUL listed
- PRODUCT WEIGHT
- 0.018 lb
- PRODUCT NAME
- Eaton B-Line series troffer fastener
- Finish
- Zinc Phosphate
- Product Type
- Support Clip
- Compatible Product Type
- Standard T-Grid Ceiling, Straight Lip Troffer Fixtures, Tall T-Grid Ceiling, Upturned Lip Troffer Fixtures
Dimensions
- Max. Bundle Dia.
- 1 in
- Length
- 1 in
- Width
- 1 in
- Height
- 1 in
- Product Length/Depth
- 1 in
- Overall Width
- 1 in
- Overall Length
- 1 in
- Overall Height
- 1 in
- Wire Rope Length
- 1 in
Description
Support Clip, For Use With Standard T-Grid Ceiling, Straight Lip Troffer Fixtures, Tall T-Grid Ceiling, Upturned Lip Troffer Fixtures, Overall Width 1 in, Overall Length 1 in, Overall Height 1 in, Includes Fastener, Finish Zinc Phosphate, Standards cULus Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.