Shop All Conduit Clamps & Hangers
Eaton B-Line
Conduit Clamp, 2 In EMT, Silver
Mfr # B1532S
Zoro # G1079574
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Steel
- Nominal Conduit/Pipe 2"
- For Use With 1-5/8" Strut Channels, Conduit, MC/AC Cables
- Width 2 1/2"
Product Information
- Brand Eaton B-Line
- MFR # B1532S
- Zoro # G1079574
- UPC # 78101163188
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 1/2" |
Length | 3-1/4" |
Depth | 3/4 in |
Thread Size | 1/4"-20 |
Conduit Size | 2 in |
Overall Length | 3 1/4 in |
Length (Straight Wireway) | 3 1/4 in |
For Strut Channel Size | 1 5/8 in |
Strut Trade Size | 2 in |
Overall Depth | 3/4 in |
Overall Width | 2 1/2 in |
Cable diameter - max | 2.2 in |
Product Width | 1 in |
Size | Conduit size EMT: 2 inch, rigid: 1.5 inch |
Cable diameter - min | 1.875 in |
Product Length/Depth | 1 in |
Product Height | 1 in |
Details
Description
Strut Mounting Bracket, For Use With 1 5/8 in Strut Channels, Conduit, MC/AC Cables, Overall Length 3 1/4 in, Overall Depth 3/4 in, Overall Width 2 1/2 in, Thickness 3/32 in, Weight 0.21 lb, Steel, Finish Galvanized, Color Silver, Strut Trade Size 2 in, Load Capacity 400 lb, Thread Size 1/4 in-20, Cable Range 1.875 in to 2.200 in, For Strut Channel Size 1 5/8 in, Includes Bolt, Saddle, B-Line, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20311)
- HARRINGTON Contactor Kmu12S 50V (E3S617010S)
- SQUARE D Manual Motor Starter, Knob, 4 to 6.3A, 3P (GV2P10)
- PANDUIT Blade Replacement Kit, for GS4EH Tool (K4EH-BLD)
- EATON B-LINE Conduit Clamp, 3/4 In EMT, Silver (B1512)
- EATON B-LINE Beam Clamp, 1/2 to 3/4 in., Spring Steel (BG-8-12-C2)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1450)
- EATON B-LINE Conduit Clamp, 1/2 In EMT, Silver (B1508S)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-32-4W)
- EATON B-LINE Conduit Clamp, 1-1/2 In EMT, Silver (B1524S)
- ANVIL Beam Clamp 4, Standard, Carbon Steel, 3/8In (0500315007)
- Eaton B-Line Conduit Clamps & Hangers