
Electrical Enclosures
Mfr # 24168-SD
Zoro # G516524561
product price: $467.99
/ea
Free Shipping & Returns
Key Features
Nominal Depth
8
Type
One Door
Cover Style
Spring Loaded Hidden Hinge, Gasketed, Slotted Quarter Turn Latch
Standards
UL 508, IEC 529, CUL
Mounting
Feet, Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24168-SD
Zoro #
G516524561
UPC #
78205109191
Country of Origin
United States
Dimensions
Nominal Depth
8
Nominal Width
16
Nominal Height
24
Details
Type
One Door
Cover Style
Spring Loaded Hidden Hinge, Gasketed, Slotted Quarter Turn Latch
Standards
UL 508, IEC 529, CUL
Mounting
Feet, Wall Mount
NEMA Enclosure Rating
NEMA 4, IP66
Enclosure Material
Steel
Finish
Polyester Powder Coated Over Phosphatized Surface
Color
ANSI 61 Gray
Description
24in x 16in x 8in, 16 Gauge ANSI 61 Gray Polyester Powder Coated Over Phosphatized Surface, Steel, NEMA 4, Concealed Hinge with Quarter-Turn Latch Cover, Wall Mount, 1-Door, Indoor/Outdoor Panel Enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.