Flange Clip, Bulb Tees and Beams Use, Steel, Zinc Phosphate

  • Mfr # BE-5-8

  • Zoro # G2587654


product price: $1.29
/ea

Key Features

Material
Steel
Type
Flange beam fasteners
Finish
Zinc Phosphate
Number of Pieces
1
For Use With
Bulb Tees and Beams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE-5-8
Zoro #
G2587654
UPC #
78101118300
Country of Origin
United States

Dimensions

Flange Thickness
5/16 in to 1/2 in
Hole Size
1/4 in
Overall Length
1 in
Beam Flange Thickness
5/16 in to 1/2 in
Overall Width
1 in
Overall Height
1 in
Compatible Pipe Size
1/4 in
Mounting dimensions - max
0.5
Product Length/Depth
1 in
Mounting dimensions - min
0.31
Product Height
1 in
Product Width
1 in

Details

Material
Steel
Item
Flange Clip
Type
Flange beam fasteners
Finish
Zinc Phosphate
Number of Pieces
1
For Use With
Bulb Tees and Beams
Standards
UL/cUL
Sub-Category
Clips
Nominal Conduit/Pipe
1/4"
Mounting Type
Hammer On
Description/Special Features
1/4 in Hole
Nominal Conduit/Pipe/Threaded Rod
1/4 in
Compatible Conduit Type
Conduit
Compatible Product Type
Pipe
Series
B-Line
Weight
0.035 lb
Mounting Style
Hammer On
Load Capacity
200 lb
Number of pieces
1
Application
Permits fast, easy installation on bulb tees-beams
Mounting method
Flange
Certifications
UL/CUL listed
PRODUCT NAME
Eaton B-Line series beam fasteners
PRODUCT CATEGORY
Beams
PRODUCT WEIGHT
0.035 lb
Nominal/Conduit Pipe
1/4 in

Description

Hammer-On Beam Clamp, Load Capacity 200 lb, Series B-Line, Standards UL/CUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.