Shop EATON B-LINE

Flange Clip, Bulb Tees and Beams Use, Steel, Zinc Phosphate

  • Mfr # BE-2-4

  • Zoro # G2775683


product price: 
$
2.65
/ea

Key Features

Material
Steel
Type
Flange beam fasteners
Finish
Zinc Phosphate
Number of Pieces
1
For Use With
Bulb Tees and Beams
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BE-2-4
Zoro #
G2775683
UPC #
78101118295
Country of Origin
United States

Dimensions

Flange Thickness
1/8 in to 1/4 in
Hole Size
1/4 in
Overall Length
1 in
Overall Width
1 in
Beam Flange Thickness
1/8 in to 1/4 in
Overall Height
1 in
Compatible Pipe Size
1/4 in
Product Height
1 in
Mounting dimensions - max
0.25
Product Width
1 in
Mounting dimensions - min
0.13
Product Length/Depth
1 in

Details

Material
Steel
Item
Flange Clip
Type
Flange beam fasteners
Finish
Zinc Phosphate
Number of Pieces
1
For Use With
Bulb Tees and Beams
Standards
UL/cUL
Mounting Type
Hammer On
Nominal Conduit/Pipe
1/4"
Description/Special Features
1/4 in Hole
Sub-Category
Clips
Nominal Conduit/Pipe/Threaded Rod
1/4 in
Compatible Product Type
Pipe
Compatible Conduit Type
Conduit
Series
B-Line
Mounting Style
Hammer On
Load Capacity
200 lb
Weight
0.03 lb
Number of pieces
1
Certifications
UL/CUL listed
Application
Permits fast, easy installation on bulb tees-beams
Mounting method
Flange
PRODUCT CATEGORY
Beams
PRODUCT NAME
Eaton B-Line series beam fasteners
PRODUCT WEIGHT
0.03 lb
Nominal/Conduit Pipe
1/4 in

Description

Hammer-On Beam Clamp, Load Capacity 200 lb, Series B-Line, Standards UL/CUL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.