Support Block w/Channel, 4.8"Lx6"W Base
Mfr # 12394462
Zoro # G011677649
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Height Adjustability
Fixed Height
Base Size
4.8 in L x 6 in W
Support Material
Stainless Steel
For Maximum Pipe Size
8 in
Series
DB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12394462
Zoro #
G011677649
UPC #
-
Country of Origin
United States
Dimensions
Height Adjustability
Fixed Height
Base Size
4.8 in L x 6 in W
For Maximum Pipe Size
8 in
Overall Height
5 in
For Maximum Outside Diameter
9 19/32 in
Overall Length
9.6 in
Details
Item
Support Blocks with Strut Channel
Support Material
Stainless Steel
Series
DB
Mount Type
Placed On Surface, May Be Glued or Anchored for Additional Support
Support Material Grade
304
Pipe Support Type
Support Block with Strut Channel
Load Capacity
500 lb
Base Material
Rubber
Description
Support Blocks with Strut Channel, Base Material Rubber, Base Size 4.8 in L x 6 in W, For Maximum Outside Diameter 9 19/32 in, For Maximum Pipe Size 8 in, For Minimum Pipe Size Not Applicable, Load Capacity 500 lb, Maximum Height Adjustment Not Applicable, Minimum Height Adjustment Not Applicable, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 5 in, Overall Length 9.6 in, Pipe Support Type Support Block with Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.