Blank Legend Plate, White/Red or Black
Mfr # HT8LP77
Zoro # G3981327
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Material
Plastic
Height
2.19 in
Color
Red/Black
Width
2.19 in
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT8LP77
Zoro #
G3981327
UPC #
782113574462
Country of Origin
Dominican Republic
Dimensions
Height
2.19 in
Width
2.19 in
Operator Size
30 mm
Diameter
30 mm
Size
Jumbo
Product Height
.05 in
Product Width
1.5 in
Product Length/Depth
1 in
Manufacturer Warranty Length
1 yr
Overall Width
1 1/2 in
Compatible Panel Cutout Diameter
30 mm
Overall Height
1 in
Description
Legend Plate, Rectangular, Legend Not Applicable, For Use With 30.5mm Push-Pull Units, Legend/Background Color Red, Material Plastic, Height 2.19 in, Width 2.19 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.