Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boot, F/30mm Extended Push Buttons

  • Mfr # 10250TA4

  • Zoro # G5221483


product price: $41.99
/ea

Key Features

Color
Red
Size
30 mm
For Use With
Extended Push Buttons
Overall Length
2 1/2 in
Type
30.5 mm, Heavy-Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10250TA4
Zoro #
G5221483
UPC #
786680124242
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Overall Length
2 1/2 in
Product Height
2.5 in
Product Width
2 in
Product Length/Depth
2.5 in
Overall Width
2 in
Overall Height
2 1/2 in

Details

Item
Boot
Color
Red
For Use With
Extended Push Buttons
Type
30.5 mm, Heavy-Duty
Series
10250T
Used with
Pushbutton operator
Compliances
CE Marked
Certifications
CSA Certified
Product Name
Eaton 10250T pushbutton extended boot
Compatible Product Type
Extended Push Buttons
Compatible with Series
10250T
Product Type
Boot

Description

Extended Flexible Boot, Red, For Use With All 30mm Extendedended Pushbuttons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.