Shop All Circuit Breakers
Eaton
Circuit Breaker, BR Series 40A, 4 Pole, 120/240V AC
Mfr # BQ240240
Zoro # G908568128
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 40A
- Number of Poles 4
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Thermal Magnetic
Product Information
- Brand Eaton
- MFR # BQ240240
- Zoro # G908568128
- UPC # 786676371155
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 2 in |
Depth | 3 in |
Height | 3 in |
Details
Description
Circuit breakers protect the wires in your home from overheating referred to as an overload and fault currents referred to as short circuits. Quadplex or Quad type Circuit Breaker is designed to create 4 circuits in 2 spaces. This allows for 240-Volts circuits. The BQ style breaker has an independent trip as well as a rejection tab feature. These breakers are designed for use in BR type load centers and should be installed only in panel positions that have notched bus stabs that accommodate the rejection clip. In addition, BQ circuit breakers are UL approved genuine replacement breakers for load centers made by Westinghouse, Challenger and Bryant.
- Amperage two 2-pole 40 Amp
- Number of poles - 4
- Trip type - independent
- For use in type BR load centers
- Interrupt rating - 10 kAIC
- Voltage rating is 120/240-Volt
- Wire size - #14-4 AWG Cu/Al at 60C or 75C
- Carry listing for HACR applications
- Breaker has a rejection tab feature
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 32 A Full Load Amps-Inductive, 208V AC, 50/60 Hz, 1NO/1NC (LC1D32LE7)
- EATON Rocker Switch Lens, Red (28-5863-2)
- MERSEN Semiconductor Fuse, A30QS Series, 12A, Fast-Acting, 300V AC, Bolt-On (A30QS12-1)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C321)
- EATON Molded Case Circuit Breaker, EHD Series 30A, 3 Pole, 480V AC (EHD3030)
- EATON Miniature Circuit Breaker, GHB Series 15A, 2 Pole, 277/480V AC (GHB2015)
- EATON Miniature Circuit Breaker, GHB Series 60A, 2 Pole, 277/480V AC (GHB2060)
- EATON Circuit Breaker, BJ Series 200A, 2 Pole, 120/240V AC (BJ2200)
- EATON Miniature Circuit Breaker, GHB Series 30A, 2 Pole, 277/480V AC (GHB2030)
- EATON Miniature Circuit Breaker, GHB Series 80A, 3 Pole, 277/480V AC (GHB3080)
- SUPERIOR ELECTRIC 30A Push-Button Circuit Breaker, Thermal Overload Switch Protector (SE30OLS)
- Eaton Circuit Breakers