
BR 20A Single-Pole Self Test GFCI Breaker
Mfr # BRN120GF
Zoro # G721873423
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Circuit Breaker Type
Ground Fault Circuit Interrupter
Terminal Connection
Plug-On
Amps
20A
Max. AIR Rating
10kA
Circuit Breaker Mounting Style
Plug-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRN120GF
Zoro #
G721873423
UPC #
786689031336
Country of Origin
Dominican Republic
Dimensions
Height
1 in
Width
3.5 in
Depth
4 in
Details
Circuit Breaker Type
Ground Fault Circuit Interrupter
Item
Circuit Breaker
Terminal Connection
Plug-On
Amps
20A
Max. AIR Rating
10kA
Circuit Breaker Mounting Style
Plug-On
Number of Poles
1
AC Voltage Rating
120/240V
Trip Type
Trip-To-Center
Description
Eaton single-pole plug-on GFCI (ground fault circuit interrupter) breaker. Features a 10 kAIC (kilo amperes interrupting capacity) rating. Ideal for use in areas where shocks occur more often such as kitchens bathroom and workshops. Breaks the circuit when electrical leakage is detected.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.