Br Arc Fault / Ground Fault Circuit Breaker 15 Amps

  • Mfr # BRAFGF115QN

  • Zoro # G612415169


product price:  $98.99
/ea
Free Shipping & Returns

Key Features

Amps
15A
Number of Poles
1
Circuit Breaker Type
Ground Fault Circuit Interrupter
Circuit Breaker Mounting Style
Plug-In
Max. AIR Rating
10kA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BRAFGF115QN
Zoro #
G612415169
UPC #
786670008927
Country of Origin
Unknown

Dimensions

Frame Size
BR
Width
2.9 in
Depth
0.90 in
Height
0.9 in

Details

Item
Circuit Breaker
Amps
15A
Number of Poles
1
Circuit Breaker Type
Ground Fault Circuit Interrupter
Circuit Breaker Mounting Style
Plug-In
Max. AIR Rating
10kA
Standards
UL 489; UL 943; UL 1699
Interrupt Rating
1 kAIC
Circuit Breaker Voltage
10 V

Description

Eaton Type Br Ground Fault Circuit Breaker Has An Interrupt Rating Of 10-Kilo-Amps. This 1-Pole Circuit Breaker Is Rated At 15-Amps And 120-Volts. It Offers I-Line Plug-In Mounting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.