Zoro Homepage

Br Handle Tie

  • Mfr # BRHT

  • Zoro # G512452134


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

For Use With
For BR circuit breakers
Width
5 in
Height
1 in
Standards
UL Listed
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRHT
Zoro #
G512452134
UPC #
782116365593
Country of Origin
Unknown

Dimensions

Width
5 in
Height
1 in
Length
7 in

Details

For Use With
For BR circuit breakers
Standards
UL Listed
Type
Handle tie

Description

Eaton Handle Tie Is Perfect For Use With Type Br Loadcenters And Circuit Breakers. Handle Tie Is Ul Listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.