Shop SQUARE D
See all product information
Create Account
Miniature Circuit Breaker, QO Series, 90A, 2 Pole, 120/240V AC, 10kA at 120/240V AC
- Mfr # QOU290
- Zoro # G3132543
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Series
QO
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QOU290
- Zoro #
- G3132543
- UPC #
- 785901060277
- Country of Origin
- Korea, Republic of
- Item
- Miniature Circuit Breaker
- Series
- QO
- Amps
- 90A
- Number of Poles
- 2
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Standard
- Phase
- Single
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Surface/DIN Rail
- Max. AIR Rating
- 10kA at 120/240V AC
- Trip Type
- Magnetic Strip
- Terminal Connection
- Slotted Box Lug (Non-Reversible Line and Load)
- DC Voltage Rating
- 60V DC
- Standards
- IEC, UL listed
- For Use With
- Air Conditioning and Refrigeration Equipment, Heating
- Features
- Mercury Free
- Application
- HACR rated Applications
- Compatible Panelboard/Load Center Series
- QO
- Voltage
- 120/240 VAC
- Compatible Product Type
- Air Conditioning and Refrigeration Equipment, Heating
Dimensions
- Frame Size
- 100A/QOU
- Width
- 1.5 in
- Depth
- 2.95 in
- Height
- 4.45 in
- Max. Wire Size
- 2/0 AWG
- Min. Wire Size
- 12 AWG
- Length
- 4.5 in
Description
Miniature Circuit Breaker, Amps 90 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 60V DC, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Surface/DIN Rail, Compatible Panelboard/Load Center Series QO, Phase Single, Series QOU, Max. AIR Rating 10kA at 120/240V AC, For Use With Air Conditioning and Refrigeration Equipment, Heating, Terminal Connection Slotted Box Lug (Non-Reversible Line and Load), Frame Size 100A/QOU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.