Zoro Homepage

Br Hold-Down Kit

  • Mfr # BRPHD

  • Zoro # G712415144


product price: $9.55
/ea

Key Features

For Use With
2-Pole Br Circuit Breaker
Width
1.75 in
Type
Hold-down kit
Height
2 in
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRPHD
Zoro #
G712415144
UPC #
786689053864
Country of Origin
Unknown

Dimensions

Width
1.75 in
Height
2 in
Length
1.5 in

Details

For Use With
2-Pole Br Circuit Breaker
Type
Hold-down kit

Description

Eaton Hold-Down Screw Kit Measures 7.75-Inch X 5-Inch X 1-Inch. It Is Suitable For Use With 2-Pole Br Circuit Breaker 1-Phase 125 To 200-Amp Main Lug Plug In Neutral Load Centers. Hold-Down Screw Kit Is Ul Listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.